Zoro Homepage

Support Rail, Aluminum, 600mm L, 38mm H

  • Mfr # SRM20-0600-SL

  • Zoro # G209615705


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Mounting Hole Center to Center
150 mm
Thread Size
M6
For Use With
Linear Shafting
Mounting Hole Size
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRM20-0600-SL
Zoro #
G209615705
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M6
Mounting Hole Size
6 mm
Bolt Size
1 in
Rail Base Overall Width
56 mm
Rail Top Width
9.53 mm
Weight Per Length
1,380 g/m
Length Tolerance
+0/-3.2 mm
Center Height
38 mm
Rail Mount Hole Center to Center Width
37 mm
Shaft Length
600 mm
Shaft Diameter
20 mm
Mystery Dimension
38 mm
Overall Width
56 mm
Base Height
6.35 mm
Compatible Shaft Diameter
20 mm
Overall Length
600 mm

Description

Linear Shaft Support Rail, System of Measurement Metric, Overall Length 600 mm, Material Aluminum, Finish Unfinished, Mounting Surface to Shaft Center 38 mm, Overall Width 56 mm, Overall Height Not Applicable, Mystery Dimension 38 mm, Thread Size M6, Mounting Hole Center to Center 150 mm, Mounting Hole Center to Shaft End 75 mm, Base Height 6.35 mm, Profile Type Standard Profile, Bolt Size 1 in, Standards ISO, For Use With Linear Shafting, Mounting Hole Size 6 mm, Mounting Hole Type Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.