Zoro Homepage

Support Rail, Steel, 1,200mm L, 17.54mm H

  • Mfr # LSRM16PD-0900-SL

  • Zoro # G509615740


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Thread Size
M5
For Use With
Linear Shafting
Mounting Hole Center to Center
150 mm
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSRM16PD-0900-SL
Zoro #
G509615740
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M5
Rail Base Overall Width
11.43 mm
Shaft Diameter
16 mm
Rail Mount Hole Center to Center Length
150 mm
Length Tolerance
+0/3 mm
Shaft Hole Thread Size
M5
Weight Per Length
2,760 g/m
Center Height
17.54 mm
Shaft Length
900 mm
Overall Height
10.46 mm
Overall Width
12.95 mm
Compatible Shaft Diameter
16 mm
Overall Length
1,200 mm
Mystery Dimension
17.54 mm
Base Height
10.46 mm

Details

Item
Linear Shaft Support Rail
Material
Steel
For Use With
Linear Shafting
Mounting Hole Center to Center
150 mm
Finish
Unfinished
Support Rail Material
Steel
Rail End to Hole
75 mm
Shaft Material
Carbon Steel
Support Rail Material Grade
1018
Standards
ISO
Product Type
Low Support Rail
Support Rail Drilling
Undrilled
Shaft Material Grade
1018
System of Measurement
Metric
Profile Type
Low Profile
Mounting Hole Center to Shaft End
75 mm
Mounting Surface to Shaft Center
17.54 mm
Series
LSRMPD

Description

Linear Shaft Support Rail, System of Measurement Metric, Overall Length 1,200 mm, Material Steel, Finish Unfinished, Mounting Surface to Shaft Center 17.54 mm, Overall Width 12.95 mm, Overall Height 10.46 mm, Mystery Dimension 17.54 mm, Thread Size M5, Mounting Hole Center to Center 150 mm, Mounting Hole Center to Shaft End 75 mm, Base Height 10.46 mm, Profile Type Low Profile, Standards ISO, For Use With Linear Shafting, Series LSRMPD, Compatible Shaft Diameter 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.