Zoro Homepage

Support Rail, Steel, 1,200mm L, 19.58mm H

  • Mfr # LSRM20PD-0600-SL

  • Zoro # G709615816


product price: $76.79
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Unfinished
Thread Size
M6
For Use With
Linear Shafting
Mounting Hole Center to Center
150 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSRM20PD-0600-SL
Zoro #
G709615816
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M6
Shaft Length
600 mm
Shaft Diameter
20 mm
Length Tolerance
+0/3 mm
Center Height
19.58 mm
Rail Mount Hole Center to Center Length
150 mm
Rail Base Overall Width
12.95 mm
Shaft Hole Thread Size
M6
Overall Width
12.95 mm
Base Height
10.46 mm
Compatible Shaft Diameter
20 mm
Overall Height
10.46 mm
Mystery Dimension
19.58 mm
Overall Length
1,200 mm

Details

Item
Linear Shaft Support Rail
Material
Steel
Finish
Unfinished
For Use With
Linear Shafting
Mounting Hole Center to Center
150 mm
System of Measurement
Metric
Support Rail Material
Steel
Support Rail Material Grade
1018
Standards
ISO
Shaft Material Grade
1018
Product Type
Low Support Rail
Shaft Material
Carbon Steel
Support Rail Drilling
Undrilled
Rail End to Hole
75 mm
Series
LSRMPD
Mounting Hole Center to Shaft End
75 mm
Mounting Surface to Shaft Center
19.58 mm
Profile Type
Low Profile

Description

Linear Shaft Support Rail, System of Measurement Metric, Overall Length 1,200 mm, Material Steel, Finish Unfinished, Mounting Surface to Shaft Center 19.58 mm, Overall Width 12.95 mm, Overall Height 10.46 mm, Mystery Dimension 19.58 mm, Thread Size M6, Mounting Hole Center to Center 150 mm, Mounting Hole Center to Shaft End 75 mm, Base Height 10.46 mm, Profile Type Low Profile, Standards ISO, For Use With Linear Shafting, Series LSRMPD, Compatible Shaft Diameter 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.