Zoro Homepage

Support Rail, Steel, 1,200mm L, 25.22mm H

  • Mfr # LSRM25-0600-SL

  • Zoro # G309615728


product price: $51.19
/ea

Key Features

Material
Steel
For Use With
Linear Shafting
Mounting Hole Size
8 mm
Thread Size
M8
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSRM25-0600-SL
Zoro #
G309615728
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Size
8 mm
Thread Size
M8
Rail Mount Hole Center to Center Length
200 mm
Rail Base Overall Width
17.53 mm
Center Height
25.22 mm
Shaft Diameter
25 mm
Shaft Hole Thread Size
M8
Shaft Length
600 mm
Length Tolerance
+0/3 mm
Overall Length
1,200 mm
Base Height
14.22 mm
Mystery Dimension
25.22 mm
Overall Height
14.22 mm
Compatible Shaft Diameter
25 mm
Overall Width
17.53 mm

Description

Linear Shaft Support Rail, System of Measurement Metric, Overall Length 1,200 mm, Material Steel, Finish Unfinished, Mounting Surface to Shaft Center 25.22 mm, Overall Width 17.53 mm, Overall Height 14.22 mm, Mystery Dimension 25.22 mm, Thread Size M8, Mounting Hole Center to Center 200 mm, Mounting Hole Center to Shaft End 100 mm, Base Height 14.22 mm, Profile Type Low Profile, Standards ISO, For Use With Linear Shafting, Mounting Hole Size 8 mm, Series LSRM, Compatible Shaft Diameter 25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.