Zoro Homepage

Support Rail, Steel, 1,200mm L, 25.22mm H

  • Mfr # LSRM25PD-0600-SL

  • Zoro # G209615835


product price: $84.29
/ea
Free Shipping & Returns

Key Features

Material
Steel
For Use With
Linear Shafting
Finish
Unfinished
Thread Size
M8
Mounting Hole Center to Center
200 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSRM25PD-0600-SL
Zoro #
G209615835
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M8
Shaft Hole Thread Size
M8
Center Height
25.22 mm
Length Tolerance
+0/3 mm
Rail Mount Hole Center to Center Length
200 mm
Shaft Diameter
25 mm
Rail Base Overall Width
17.53 mm
Shaft Length
600 mm
Base Height
14.22 mm
Overall Height
14.22 mm
Overall Width
17.53 mm
Overall Length
1,200 mm
Compatible Shaft Diameter
25 mm
Mystery Dimension
25.22 mm

Details

Item
Linear Shaft Support Rail
Material
Steel
For Use With
Linear Shafting
Finish
Unfinished
Mounting Hole Center to Center
200 mm
Support Rail Material
Steel
Support Rail Material Grade
1018
Standards
ISO
Support Rail Drilling
Undrilled
Shaft Material Grade
1018
System of Measurement
Metric
Product Type
Low Support Rail
Shaft Material
Carbon Steel
Rail End to Hole
100 mm
Profile Type
Low Profile
Mounting Hole Center to Shaft End
100 mm
Mounting Surface to Shaft Center
25.22 mm
Series
LSRMPD

Description

Linear Shaft Support Rail, System of Measurement Metric, Overall Length 1,200 mm, Material Steel, Finish Unfinished, Mounting Surface to Shaft Center 25.22 mm, Overall Width 17.53 mm, Overall Height 14.22 mm, Mystery Dimension 25.22 mm, Thread Size M8, Mounting Hole Center to Center 200 mm, Mounting Hole Center to Shaft End 100 mm, Base Height 14.22 mm, Profile Type Low Profile, Standards ISO, For Use With Linear Shafting, Series LSRMPD, Compatible Shaft Diameter 25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.