Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Support Rail, Steel, 1,200mm L, 35.96mm H

  • Mfr # LSRM40-0400-SL

  • Zoro # G709615717


product price: $49.49
/ea

Key Features

Material
Steel
Mounting Hole Size
10 mm
Finish
Unfinished
For Use With
Linear Shafting
Mounting Hole Center to Center
200 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSRM40-0400-SL
Zoro #
G709615717
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Size
10 mm
Thread Size
M10
Shaft Diameter
40 mm
Length Tolerance
+0/3 mm
Shaft Length
400 mm
Center Height
35.96 mm
Shaft Hole Thread Size
M10
Rail Mount Hole Center to Center Length
200 mm
Rail Base Overall Width
23.62 mm
Overall Width
23.62 mm
Compatible Shaft Diameter
40 mm
Overall Height
17.86 mm
Base Height
17.86 mm
Mystery Dimension
35.96 mm
Overall Length
1,200 mm

Details

Item
Linear Shaft Support Rail
Material
Steel
Finish
Unfinished
For Use With
Linear Shafting
Mounting Hole Center to Center
200 mm
Support Rail Material
Steel
Support Rail Drilling
Undrilled
Shaft Material
Carbon Steel
System of Measurement
Metric
Support Rail Material Grade
1018
Shaft Material Grade
1018
Rail End to Hole
100 mm
Product Type
Low Support Rail
Standards
ISO
Mounting Hole Center to Shaft End
100 mm
Mounting Surface to Shaft Center
35.96 mm
Series
LSRM
Profile Type
Low Profile

Description

Linear Shaft Support Rail, System of Measurement Metric, Overall Length 1,200 mm, Material Steel, Finish Unfinished, Mounting Surface to Shaft Center 35.96 mm, Overall Width 23.62 mm, Overall Height 17.86 mm, Mystery Dimension 35.96 mm, Thread Size M10, Mounting Hole Center to Center 200 mm, Mounting Hole Center to Shaft End 100 mm, Base Height 17.86 mm, Profile Type Low Profile, Standards ISO, For Use With Linear Shafting, Mounting Hole Size 10 mm, Series LSRM, Compatible Shaft Diameter 40 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.