Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Support Rail, Steel, 1,200mm L, 44.02mm H

  • Mfr # LSRM50-0400-SL

  • Zoro # G809615747


product price: $85.59
/ea
Free Shipping & Returns

Key Features

Material
Steel
Thread Size
M12
For Use With
Linear Shafting
Mounting Hole Center to Center
200 mm
Mounting Hole Size
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSRM50-0400-SL
Zoro #
G809615747
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M12
Mounting Hole Size
12 mm
Rail Mount Hole Center to Center Length
200 mm
Shaft Length
400 mm
Length Tolerance
+0/3 mm
Shaft Diameter
50 mm
Rail Base Overall Width
29.97 mm
Center Height
44.02 mm
Shaft Hole Thread Size
M12
Mystery Dimension
44.02 mm
Overall Height
21.46 mm
Overall Length
1,200 mm
Overall Width
29.97 mm
Compatible Shaft Diameter
50 mm
Base Height
21.46 mm

Details

Item
Linear Shaft Support Rail
Material
Steel
For Use With
Linear Shafting
Mounting Hole Center to Center
200 mm
Finish
Unfinished
Support Rail Drilling
Undrilled
Support Rail Material
Steel
Standards
ISO
Shaft Material
Carbon Steel
Support Rail Material Grade
1018
Shaft Material Grade
1018
Product Type
Low Support Rail
Rail End to Hole
100 mm
System of Measurement
Metric
Profile Type
Low Profile
Series
LSRM
Mounting Surface to Shaft Center
44.02 mm
Mounting Hole Center to Shaft End
100 mm

Description

Linear Shaft Support Rail, System of Measurement Metric, Overall Length 1,200 mm, Material Steel, Finish Unfinished, Mounting Surface to Shaft Center 44.02 mm, Overall Width 29.97 mm, Overall Height 21.46 mm, Mystery Dimension 44.02 mm, Thread Size M12, Mounting Hole Center to Center 200 mm, Mounting Hole Center to Shaft End 100 mm, Base Height 21.46 mm, Profile Type Low Profile, Standards ISO, For Use With Linear Shafting, Mounting Hole Size 12 mm, Series LSRM, Compatible Shaft Diameter 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.