Zoro Homepage

Twin Roller Pillow Block, 114.3 mm

  • Mfr # F-MTWN-20-OPN

  • Zoro # G909691436


product price: $572.99
/ea
Free Shipping & Returns

Key Features

Standards
ISO
Overall Height
1.5625 in
Overall Length
114.3 mm
Overall Width
69.85 mm
Housing Material Name
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-MTWN-20-OPN
Zoro #
G909691436
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1.5625 in
Overall Length
114.3 mm
Overall Width
69.85 mm
Mount Hole Center to Center Width
2.375 in
Shaft Center to Mount Hole Width
1.0625 in
Mounting Hole Diameter
0.1875 in
For Shaft Diameter
20 mm
Mount Hole Center to Center Length
3.5 in
Center Height
0.956 in
Mounting Bolt Size
#8

Details

Standards
ISO
Item
Twin Roller Pillow Block
Housing Material Name
Aluminum Alloy
Resistance Properties
Corrosion Resistance
System of Measurement
Metric
Lubrication
Grease Lubrication
Expansion Type
Floating
For Shaft Type
Round
Bearing Material
Aluminum Alloy
Carriage Type
Twin
Dynamic Load Rating
5,337.87 N

Description

Twin Roller Pillow Block, System of Measurement Metric, For Shaft Diameter 20 mm, Overall Length 114.3 mm, Overall Width 69.85 mm, Overall Height 1.5625 in, Center Height 0.956 in, Dynamic Load Rating 5,337.87 N, Expansion Type Floating, Carriage Type Twin, Mount Hole Center to Center Width 2.375 in, Mount Hole Center to Center Length 3.5 in, For Shaft Type Round, Mounting Hole Diameter 0.1875 in, Shaft Center to Mount Hole Width 1.0625 in, Bearing Material Aluminum Alloy, Mounting Bolt Size #8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.