Zoro Homepage

Twin Roller Pillow Block, 114.3 mm

  • Mfr # MTWN-20-OPN-S

  • Zoro # G109691441


product price: $547.99
/ea
Free Shipping & Returns

Key Features

Overall Width
69.85 mm
Overall Height
1.5625 in
Standards
ISO
Overall Length
114.3 mm
Mounting Bolt Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTWN-20-OPN-S
Zoro #
G109691441
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
69.85 mm
Overall Height
1.5625 in
Overall Length
114.3 mm
Mounting Bolt Size
#8
Mounting Hole Diameter
0.1875 in
Shaft Center to Mount Hole Width
1.0625 in
Center Height
0.956 in
Mount Hole Center to Center Width
2.375 in
Mount Hole Center to Center Length
3.5 in
For Shaft Diameter
20 mm

Details

Item
Twin Roller Pillow Block
Standards
ISO
Lubrication
Grease Lubrication
For Shaft Type
Round
Carriage Type
Twin
Includes Scrapers
Scrapers Included
System of Measurement
Metric
Resistance Properties
Corrosion Resistance
Housing Material Name
Aluminum Alloy
Bearing Material
Aluminum Alloy
Dynamic Load Rating
5,337.87 N

Description

Twin Roller Pillow Block, Includes Scrapers Scrapers Included, System of Measurement Metric, For Shaft Diameter 20 mm, Overall Length 114.3 mm, Overall Width 69.85 mm, Overall Height 1.5625 in, Center Height 0.956 in, Dynamic Load Rating 5,337.87 N, Carriage Type Twin, Mount Hole Center to Center Width 2.375 in, Mount Hole Center to Center Length 3.5 in, For Shaft Type Round, Mounting Hole Diameter 0.1875 in, Shaft Center to Mount Hole Width 1.0625 in, Bearing Material Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.