Twin Roller Pillow Block, 12"L, 6"W
Mfr # F-TWN-32-OPN
Zoro # G609691439
product price: $1,579.99
/ea
Free Shipping & Returns
Key Features
Overall Height
3.5 in
Overall Width
6 in
Overall Length
12 in
Housing Material Name
Aluminum Alloy
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F-TWN-32-OPN
Zoro #
G609691439
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
3.5 in
Overall Width
6 in
Overall Length
12 in
Shaft Center to Mount Hole Width
2.5 in
For Shaft Diameter
2 in
Mount Hole Center to Center Width
5.25 in
Mount Hole Center to Center Length
10.5 in
Mounting Bolt Size
3/8"
Center Height
2.125 in
Mounting Hole Diameter
0.40625 in
Details
Item
Twin Roller Pillow Block
Housing Material Name
Aluminum Alloy
System of Measurement
Inch
Bearing Material
Aluminum Alloy
Lubrication
Grease Lubrication
Dynamic Load Rating
4,800 lbf
Weight
12.4 lb
Carriage Type
Twin
Expansion Type
Floating
Resistance Properties
Corrosion Resistance
For Shaft Type
Round
Description
Twin Roller Pillow Block, System of Measurement Inch, For Shaft Diameter 2 in, Overall Length 12 in, Overall Width 6 in, Overall Height 3.5 in, Center Height 2.125 in, Dynamic Load Rating 4,800 lbf, Expansion Type Floating, Carriage Type Twin, Mount Hole Center to Center Width 5.25 in, Mount Hole Center to Center Length 10.5 in, For Shaft Type Round, Mounting Hole Diameter 0.40625 in, Shaft Center to Mount Hole Width 2.5 in, Bearing Material Aluminum Alloy, Mounting Bolt Size 3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.