Twin Roller Pillow Block, 12"L, 6"W
Mfr # TWN-32-OPN-S
Zoro # G809691444
product price: $1,289.99
/ea
Free Shipping & Returns
Key Features
Overall Length
12 in
Overall Height
3.5 in
Overall Width
6 in
Resistance Properties
Corrosion Resistance
Carriage Type
Twin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TWN-32-OPN-S
Zoro #
G809691444
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
12 in
Overall Height
3.5 in
Overall Width
6 in
Center Height
2.125 in
Mount Hole Center to Center Length
10.5 in
Mounting Hole Diameter
0.40625 in
Mount Hole Center to Center Width
5.25 in
For Shaft Diameter
2 in
Shaft Center to Mount Hole Width
2.5 in
Mounting Bolt Size
3/8"
Details
Item
Twin Roller Pillow Block
Resistance Properties
Corrosion Resistance
Carriage Type
Twin
Dynamic Load Rating
4,800 lbf
Bearing Material
Aluminum Alloy
System of Measurement
Inch
For Shaft Type
Round
Includes Scrapers
Scrapers Included
Housing Material Name
Aluminum Alloy
Lubrication
Grease Lubrication
Weight
12.4 lb
Description
Twin Roller Pillow Block, Includes Scrapers Scrapers Included, System of Measurement Inch, For Shaft Diameter 2 in, Overall Length 12 in, Overall Width 6 in, Overall Height 3.5 in, Center Height 2.125 in, Dynamic Load Rating 4,800 lbf, Carriage Type Twin, Mount Hole Center to Center Width 5.25 in, Mount Hole Center to Center Length 10.5 in, For Shaft Type Round, Mounting Hole Diameter 0.40625 in, Shaft Center to Mount Hole Width 2.5 in, Bearing Material Aluminum Alloy, Mounting Bolt Size 3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.