Zoro Homepage

Twin Roller Pillow Block, 152.4 mm

  • Mfr # F-MTWN-25-OPN

  • Zoro # G509691416


product price: $642.99
/ea
Free Shipping & Returns

Key Features

Standards
ISO
Overall Length
152.4 mm
Overall Height
2 in
Overall Width
82.55 mm
Mounting Bolt Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-MTWN-25-OPN
Zoro #
G509691416
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
152.4 mm
Overall Height
2 in
Overall Width
82.55 mm
Mounting Bolt Size
#10
Mount Hole Center to Center Length
4.5 in
Mounting Hole Diameter
0.21875 in
Shaft Center to Mount Hole Width
1.375 in
Mount Hole Center to Center Width
2.875 in
Center Height
1.179 in
For Shaft Diameter
25 mm

Details

Standards
ISO
Item
Twin Roller Pillow Block
Housing Material Name
Aluminum Alloy
Bearing Material
Aluminum Alloy
Resistance Properties
Corrosion Resistance
For Shaft Type
Round
Lubrication
Grease Lubrication
System of Measurement
Metric
Carriage Type
Twin
Expansion Type
Floating
Dynamic Load Rating
8,496.1 N

Description

Twin Roller Pillow Block, System of Measurement Metric, For Shaft Diameter 25 mm, Overall Length 152.4 mm, Overall Width 82.55 mm, Overall Height 2 in, Center Height 1.179 in, Dynamic Load Rating 8,496.1 N, Expansion Type Floating, Carriage Type Twin, Mount Hole Center to Center Width 2.875 in, Mount Hole Center to Center Length 4.5 in, For Shaft Type Round, Mounting Hole Diameter 0.21875 in, Shaft Center to Mount Hole Width 1.375 in, Bearing Material Aluminum Alloy, Mounting Bolt Size #10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.