Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twin Roller Pillow Block, 152.4 mm

  • Mfr # MTWN-25-OPN-S

  • Zoro # G209691426


product price: $555.99
/ea
Free Shipping & Returns

Key Features

Overall Height
2 in
Overall Length
152.4 mm
Overall Width
82.55 mm
Standards
ISO
Shaft Center to Mount Hole Width
1.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTWN-25-OPN-S
Zoro #
G209691426
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 in
Overall Length
152.4 mm
Overall Width
82.55 mm
Shaft Center to Mount Hole Width
1.375 in
Mounting Hole Diameter
0.21875 in
Mounting Bolt Size
#10
For Shaft Diameter
25 mm
Center Height
1.179 in
Mount Hole Center to Center Width
2.875 in
Mount Hole Center to Center Length
4.5 in

Details

Item
Twin Roller Pillow Block
Standards
ISO
Includes Scrapers
Scrapers Included
Carriage Type
Twin
Resistance Properties
Corrosion Resistance
Housing Material Name
Aluminum Alloy
For Shaft Type
Round
Bearing Material
Aluminum Alloy
Lubrication
Grease Lubrication
System of Measurement
Metric
Dynamic Load Rating
8,496.1 N

Description

Twin Roller Pillow Block, Includes Scrapers Scrapers Included, System of Measurement Metric, For Shaft Diameter 25 mm, Overall Length 152.4 mm, Overall Width 82.55 mm, Overall Height 2 in, Center Height 1.179 in, Dynamic Load Rating 8,496.1 N, Carriage Type Twin, Mount Hole Center to Center Width 2.875 in, Mount Hole Center to Center Length 4.5 in, For Shaft Type Round, Mounting Hole Diameter 0.21875 in, Shaft Center to Mount Hole Width 1.375 in, Bearing Material Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.