Twin Roller Pillow Block, 152.4 mm
Mfr # MTWN-25-OPN
Zoro # G009691435
product price: $505.99
/ea
Free Shipping & Returns
Key Features
Overall Width
82.55 mm
Overall Length
152.4 mm
Overall Height
2 in
Standards
ISO
For Shaft Type
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTWN-25-OPN
Zoro #
G009691435
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
82.55 mm
Overall Length
152.4 mm
Overall Height
2 in
Mount Hole Center to Center Length
4.5 in
For Shaft Diameter
25 mm
Mount Hole Center to Center Width
2.875 in
Shaft Center to Mount Hole Width
1.375 in
Mounting Hole Diameter
0.21875 in
Center Height
1.179 in
Mounting Bolt Size
#10
Details
Item
Twin Roller Pillow Block
Standards
ISO
For Shaft Type
Round
Resistance Properties
Corrosion Resistance
Carriage Type
Twin
Lubrication
Grease Lubrication
Housing Material Name
Aluminum Alloy
System of Measurement
Metric
Bearing Material
Aluminum Alloy
Dynamic Load Rating
8,496.1 N
Description
Twin Roller Pillow Block, System of Measurement Metric, For Shaft Diameter 25 mm, Overall Length 152.4 mm, Overall Width 82.55 mm, Overall Height 2 in, Center Height 1.179 in, Dynamic Load Rating 8,496.1 N, Carriage Type Twin, Mount Hole Center to Center Width 2.875 in, Mount Hole Center to Center Length 4.5 in, For Shaft Type Round, Mounting Hole Diameter 0.21875 in, Shaft Center to Mount Hole Width 1.375 in, Bearing Material Aluminum Alloy, Mounting Bolt Size #10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.