Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twin Roller Pillow Block, 190.5 mm

  • Mfr # F-MTWN-30-OPN

  • Zoro # G309691432


product price: $791.99
/ea
Free Shipping & Returns

Key Features

Overall Length
190.5 mm
Overall Width
101.6 mm
Standards
ISO
Overall Height
2.5625 in
Shaft Center to Mount Hole Width
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-MTWN-30-OPN
Zoro #
G309691432
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
190.5 mm
Overall Width
101.6 mm
Overall Height
2.5625 in
Shaft Center to Mount Hole Width
1.75 in
Mounting Bolt Size
#10
Mount Hole Center to Center Length
5.5 in
Mount Hole Center to Center Width
3.5 in
Center Height
1.465 in
For Shaft Diameter
30 mm
Mounting Hole Diameter
0.21875 in

Details

Item
Twin Roller Pillow Block
Standards
ISO
Lubrication
Grease Lubrication
Housing Material Name
Aluminum Alloy
Carriage Type
Twin
Expansion Type
Floating
For Shaft Type
Round
System of Measurement
Metric
Bearing Material
Aluminum Alloy
Resistance Properties
Corrosion Resistance
Dynamic Load Rating
12,455.02 N

Description

Twin Roller Pillow Block, System of Measurement Metric, For Shaft Diameter 30 mm, Overall Length 190.5 mm, Overall Width 101.6 mm, Overall Height 2.5625 in, Center Height 1.465 in, Dynamic Load Rating 12,455.02 N, Expansion Type Floating, Carriage Type Twin, Mount Hole Center to Center Width 3.5 in, Mount Hole Center to Center Length 5.5 in, For Shaft Type Round, Mounting Hole Diameter 0.21875 in, Shaft Center to Mount Hole Width 1.75 in, Bearing Material Aluminum Alloy, Mounting Bolt Size #10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.