Twin Roller Pillow Block, 190.5 mm
Mfr # MTWN-30-OPN
Zoro # G909691405
product price: $688.99
/ea
Free Shipping & Returns
Key Features
Overall Width
101.6 mm
Standards
ISO
Overall Height
2.5625 in
Overall Length
190.5 mm
Housing Material Name
Aluminum Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTWN-30-OPN
Zoro #
G909691405
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
101.6 mm
Overall Height
2.5625 in
Overall Length
190.5 mm
Shaft Center to Mount Hole Width
1.75 in
For Shaft Diameter
30 mm
Mounting Hole Diameter
0.21875 in
Mount Hole Center to Center Width
3.5 in
Mount Hole Center to Center Length
5.5 in
Center Height
1.465 in
Mounting Bolt Size
#10
Details
Standards
ISO
Item
Twin Roller Pillow Block
Housing Material Name
Aluminum Alloy
System of Measurement
Metric
Carriage Type
Twin
Resistance Properties
Corrosion Resistance
Lubrication
Grease Lubrication
Bearing Material
Aluminum Alloy
For Shaft Type
Round
Dynamic Load Rating
12,455.02 N
Description
Twin Roller Pillow Block, System of Measurement Metric, For Shaft Diameter 30 mm, Overall Length 190.5 mm, Overall Width 101.6 mm, Overall Height 2.5625 in, Center Height 1.465 in, Dynamic Load Rating 12,455.02 N, Carriage Type Twin, Mount Hole Center to Center Width 3.5 in, Mount Hole Center to Center Length 5.5 in, For Shaft Type Round, Mounting Hole Diameter 0.21875 in, Shaft Center to Mount Hole Width 1.75 in, Bearing Material Aluminum Alloy, Mounting Bolt Size #10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.