Zoro Homepage

Twin Roller Pillow Block, 3.5"L, 2"W

  • Mfr # F-TWN-08-OPN

  • Zoro # G109691397


product price: $658.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.5 in
Overall Width
2 in
Overall Height
1.15625 in
Expansion Type
Floating
Weight
0.8 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-TWN-08-OPN
Zoro #
G109691397
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.5 in
Overall Width
2 in
Overall Height
1.15625 in
Mount Hole Center to Center Length
2.5 in
Mounting Hole Diameter
0.15625 in
Center Height
0.687 in
Mount Hole Center to Center Width
1.688 in
Mounting Bolt Size
#6
For Shaft Diameter
1/2 in
Shaft Center to Mount Hole Width
1 in

Details

Item
Twin Roller Pillow Block
Expansion Type
Floating
Weight
0.8 lb
Bearing Material
Aluminum Alloy
For Shaft Type
Round
Resistance Properties
Corrosion Resistance
Carriage Type
Twin
Lubrication
Grease Lubrication
Housing Material Name
Aluminum Alloy
Dynamic Load Rating
800 lbf
System of Measurement
Inch

Description

Twin Roller Pillow Block, System of Measurement Inch, For Shaft Diameter 1/2 in, Overall Length 3.5 in, Overall Width 2 in, Overall Height 1.15625 in, Center Height 0.687 in, Dynamic Load Rating 800 lbf, Expansion Type Floating, Carriage Type Twin, Mount Hole Center to Center Width 1.688 in, Mount Hole Center to Center Length 2.5 in, For Shaft Type Round, Mounting Hole Diameter 0.15625 in, Shaft Center to Mount Hole Width 1 in, Bearing Material Aluminum Alloy, Mounting Bolt Size #6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.