Twin Roller Pillow Block, 3.5"L, 2"W
Mfr # TWN-08-OPN-S
Zoro # G709691407
product price: $542.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3.5 in
Overall Height
1.15625 in
Overall Width
2 in
Mounting Bolt Size
#6
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TWN-08-OPN-S
Zoro #
G709691407
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3.5 in
Overall Height
1.15625 in
Overall Width
2 in
Mounting Bolt Size
#6
Mount Hole Center to Center Length
2.5 in
Shaft Center to Mount Hole Width
1 in
Center Height
0.687 in
Mounting Hole Diameter
0.15625 in
For Shaft Diameter
1/2 in
Mount Hole Center to Center Width
1.688 in
Details
Item
Twin Roller Pillow Block
System of Measurement
Inch
Bearing Material
Aluminum Alloy
Dynamic Load Rating
800 lbf
Carriage Type
Twin
For Shaft Type
Round
Lubrication
Grease Lubrication
Resistance Properties
Corrosion Resistance
Includes Scrapers
Scrapers Included
Housing Material Name
Aluminum Alloy
Weight
0.8 lb
Description
Twin Roller Pillow Block, Includes Scrapers Scrapers Included, System of Measurement Inch, For Shaft Diameter 1/2 in, Overall Length 3.5 in, Overall Width 2 in, Overall Height 1.15625 in, Center Height 0.687 in, Dynamic Load Rating 800 lbf, Carriage Type Twin, Mount Hole Center to Center Width 1.688 in, Mount Hole Center to Center Length 2.5 in, For Shaft Type Round, Mounting Hole Diameter 0.15625 in, Shaft Center to Mount Hole Width 1 in, Bearing Material Aluminum Alloy, Mounting Bolt Size #6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.