Twin Roller Pillow Block, 3.5"L, 2"W
Mfr # TWN-08-OPN
Zoro # G409691417
product price: $472.96
/ea
Free Shipping & Returns
Key Features
Overall Width
2 in
Overall Height
1.15625 in
Overall Length
3.5 in
Carriage Type
Twin
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TWN-08-OPN
Zoro #
G409691417
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
2 in
Overall Height
1.15625 in
Overall Length
3.5 in
For Shaft Diameter
1/2 in
Mounting Bolt Size
#6
Mount Hole Center to Center Length
2.5 in
Mount Hole Center to Center Width
1.688 in
Mounting Hole Diameter
0.15625 in
Center Height
0.687 in
Shaft Center to Mount Hole Width
1 in
Details
Item
Twin Roller Pillow Block
Carriage Type
Twin
System of Measurement
Inch
Bearing Material
Aluminum Alloy
For Shaft Type
Round
Housing Material Name
Aluminum Alloy
Resistance Properties
Corrosion Resistance
Weight
0.8 lb
Lubrication
Grease Lubrication
Dynamic Load Rating
800 lbf
Description
Twin Roller Pillow Block, System of Measurement Inch, For Shaft Diameter 1/2 in, Overall Length 3.5 in, Overall Width 2 in, Overall Height 1.15625 in, Center Height 0.687 in, Dynamic Load Rating 800 lbf, Carriage Type Twin, Mount Hole Center to Center Width 1.688 in, Mount Hole Center to Center Length 2.5 in, For Shaft Type Round, Mounting Hole Diameter 0.15625 in, Shaft Center to Mount Hole Width 1 in, Bearing Material Aluminum Alloy, Mounting Bolt Size #6, Weight 0.8 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.