Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twin Roller Pillow Block, 4.5"L, 2.75"W

  • Mfr # F-TWN-12-OPN

  • Zoro # G709691391


product price: $502.99
/ea
Free Shipping & Returns

Key Features

Overall Width
2.75 in
Overall Height
1.5625 in
Overall Length
4.5 in
Carriage Type
Twin
Shaft Center to Mount Hole Width
1.0625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-TWN-12-OPN
Zoro #
G709691391
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2.75 in
Overall Height
1.5625 in
Overall Length
4.5 in
Shaft Center to Mount Hole Width
1.0625 in
Mount Hole Center to Center Width
2.375 in
Mounting Bolt Size
#8
Mount Hole Center to Center Length
3.5 in
Mounting Hole Diameter
0.1875 in
For Shaft Diameter
3/4 in
Center Height
0.937 in

Details

Item
Twin Roller Pillow Block
Carriage Type
Twin
For Shaft Type
Round
Resistance Properties
Corrosion Resistance
Lubrication
Grease Lubrication
Housing Material Name
Aluminum Alloy
Dynamic Load Rating
1,200 lbf
Expansion Type
Floating
System of Measurement
Inch
Weight
1.2 lb
Bearing Material
Aluminum Alloy

Description

Twin Roller Pillow Block, System of Measurement Inch, For Shaft Diameter 3/4 in, Overall Length 4.5 in, Overall Width 2.75 in, Overall Height 1.5625 in, Center Height 0.937 in, Dynamic Load Rating 1,200 lbf, Expansion Type Floating, Carriage Type Twin, Mount Hole Center to Center Width 2.375 in, Mount Hole Center to Center Length 3.5 in, For Shaft Type Round, Mounting Hole Diameter 0.1875 in, Shaft Center to Mount Hole Width 1.0625 in, Bearing Material Aluminum Alloy, Mounting Bolt Size #8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.