Zoro Homepage

Twin Roller Pillow Block, 4.5"L, 2.75"W

  • Mfr # TWN-12-OPN-S

  • Zoro # G209691440


product price: $533.99
/ea
Free Shipping & Returns

Key Features

Overall Height
1.5625 in
Overall Width
2.75 in
Overall Length
4.5 in
Shaft Center to Mount Hole Width
1.0625 in
Weight
1.2 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWN-12-OPN-S
Zoro #
G209691440
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1.5625 in
Overall Width
2.75 in
Overall Length
4.5 in
Shaft Center to Mount Hole Width
1.0625 in
Mount Hole Center to Center Length
3.5 in
For Shaft Diameter
3/4 in
Mounting Bolt Size
#8
Mounting Hole Diameter
0.1875 in
Center Height
0.937 in
Mount Hole Center to Center Width
2.375 in

Details

Item
Twin Roller Pillow Block
Weight
1.2 lb
Carriage Type
Twin
Housing Material Name
Aluminum Alloy
Bearing Material
Aluminum Alloy
Lubrication
Grease Lubrication
Includes Scrapers
Scrapers Included
Resistance Properties
Corrosion Resistance
System of Measurement
Inch
For Shaft Type
Round
Dynamic Load Rating
1,200 lbf

Description

Twin Roller Pillow Block, Includes Scrapers Scrapers Included, System of Measurement Inch, For Shaft Diameter 3/4 in, Overall Length 4.5 in, Overall Width 2.75 in, Overall Height 1.5625 in, Center Height 0.937 in, Dynamic Load Rating 1,200 lbf, Carriage Type Twin, Mount Hole Center to Center Width 2.375 in, Mount Hole Center to Center Length 3.5 in, For Shaft Type Round, Mounting Hole Diameter 0.1875 in, Shaft Center to Mount Hole Width 1.0625 in, Bearing Material Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.