Twin Roller Pillow Block, 4"L, 2.5"W
Mfr # TWN-10-OPN-S
Zoro # G309691449
product price: $528.99
/ea
Free Shipping & Returns
Key Features
Overall Width
2.5 in
Overall Length
4 in
Overall Height
1.40625 in
Shaft Center to Mount Hole Width
1.0625 in
For Shaft Type
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TWN-10-OPN-S
Zoro #
G309691449
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
2.5 in
Overall Length
4 in
Overall Height
1.40625 in
Shaft Center to Mount Hole Width
1.0625 in
Mounting Bolt Size
#8
Mount Hole Center to Center Width
2.125 in
Center Height
0.875 in
Mounting Hole Diameter
0.1875 in
Mount Hole Center to Center Length
3 in
For Shaft Diameter
5/8 in
Details
Item
Twin Roller Pillow Block
For Shaft Type
Round
Carriage Type
Twin
Resistance Properties
Corrosion Resistance
Weight
1 lb
Bearing Material
Aluminum Alloy
System of Measurement
Inch
Housing Material Name
Aluminum Alloy
Includes Scrapers
Scrapers Included
Dynamic Load Rating
1,000 lbf
Lubrication
Grease Lubrication
Description
Twin Roller Pillow Block, Includes Scrapers Scrapers Included, System of Measurement Inch, For Shaft Diameter 5/8 in, Overall Length 4 in, Overall Width 2.5 in, Overall Height 1.40625 in, Center Height 0.875 in, Dynamic Load Rating 1,000 lbf, Carriage Type Twin, Mount Hole Center to Center Width 2.125 in, Mount Hole Center to Center Length 3 in, For Shaft Type Round, Mounting Hole Diameter 0.1875 in, Shaft Center to Mount Hole Width 1.0625 in, Bearing Material Aluminum Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.