Twin Roller Pillow Block, 6"L, 3.25"W
Mfr # F-TWN-16-OPN
Zoro # G109691410
product price: $632.99
/ea
Free Shipping & Returns
Key Features
Overall Width
3.25 in
Overall Height
2 in
Overall Length
6 in
Mounting Bolt Size
#10
Resistance Properties
Corrosion Resistance
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F-TWN-16-OPN
Zoro #
G109691410
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
3.25 in
Overall Height
2 in
Overall Length
6 in
Mounting Bolt Size
#10
Center Height
1.187 in
Mount Hole Center to Center Length
4.5 in
Mounting Hole Diameter
0.21875 in
Shaft Center to Mount Hole Width
1.375 in
For Shaft Diameter
1 in
Mount Hole Center to Center Width
2.875 in
Details
Item
Twin Roller Pillow Block
Resistance Properties
Corrosion Resistance
Carriage Type
Twin
Lubrication
Grease Lubrication
Expansion Type
Floating
Weight
2.3 lb
Housing Material Name
Aluminum Alloy
For Shaft Type
Round
System of Measurement
Inch
Bearing Material
Aluminum Alloy
Dynamic Load Rating
1,910 lbf
Description
Twin Roller Pillow Block, System of Measurement Inch, For Shaft Diameter 1 in, Overall Length 6 in, Overall Width 3.25 in, Overall Height 2 in, Center Height 1.187 in, Dynamic Load Rating 1,910 lbf, Expansion Type Floating, Carriage Type Twin, Mount Hole Center to Center Width 2.875 in, Mount Hole Center to Center Length 4.5 in, For Shaft Type Round, Mounting Hole Diameter 0.21875 in, Shaft Center to Mount Hole Width 1.375 in, Bearing Material Aluminum Alloy, Mounting Bolt Size #10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.