Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twin Roller Pillow Block, 6"L, 3.25"W

  • Mfr # TWN-16-OPN-S

  • Zoro # G709691421


product price: $544.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Overall Width
3.25 in
Overall Height
2 in
Lubrication
Grease Lubrication
Shaft Center to Mount Hole Width
1.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWN-16-OPN-S
Zoro #
G709691421
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Overall Width
3.25 in
Overall Height
2 in
Shaft Center to Mount Hole Width
1.375 in
Mounting Hole Diameter
0.21875 in
Center Height
1.187 in
Mounting Bolt Size
#10
Mount Hole Center to Center Width
2.875 in
Mount Hole Center to Center Length
4.5 in
For Shaft Diameter
1 in

Details

Item
Twin Roller Pillow Block
Lubrication
Grease Lubrication
Housing Material Name
Aluminum Alloy
Includes Scrapers
Scrapers Included
Resistance Properties
Corrosion Resistance
System of Measurement
Inch
For Shaft Type
Round
Weight
2.3 lb
Carriage Type
Twin
Dynamic Load Rating
1,910 lbf
Bearing Material
Aluminum Alloy

Description

Twin Roller Pillow Block, Includes Scrapers Scrapers Included, System of Measurement Inch, For Shaft Diameter 1 in, Overall Length 6 in, Overall Width 3.25 in, Overall Height 2 in, Center Height 1.187 in, Dynamic Load Rating 1,910 lbf, Carriage Type Twin, Mount Hole Center to Center Width 2.875 in, Mount Hole Center to Center Length 4.5 in, For Shaft Type Round, Mounting Hole Diameter 0.21875 in, Shaft Center to Mount Hole Width 1.375 in, Bearing Material Aluminum Alloy, Mounting Bolt Size #10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.