Twin Roller Pillow Block, 7.5"L, 4"W
Mfr # TWN-20-OPN-S
Zoro # G809691390
product price: $669.99
/ea
Free Shipping & Returns
Key Features
Overall Length
7.5 in
Overall Width
4 in
Overall Height
2.5625 in
Shaft Center to Mount Hole Width
1.75 in
Housing Material Name
Aluminum Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TWN-20-OPN-S
Zoro #
G809691390
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
7.5 in
Overall Width
4 in
Overall Height
2.5625 in
Shaft Center to Mount Hole Width
1.75 in
Mount Hole Center to Center Width
3.5 in
Mount Hole Center to Center Length
5.5 in
Center Height
1.5 in
For Shaft Diameter
1 1/4 in
Mounting Hole Diameter
0.21875 in
Mounting Bolt Size
#10
Details
Item
Twin Roller Pillow Block
Housing Material Name
Aluminum Alloy
Dynamic Load Rating
2,800 lbf
Lubrication
Grease Lubrication
Weight
4.4 lb
For Shaft Type
Round
Includes Scrapers
Scrapers Included
Resistance Properties
Corrosion Resistance
Bearing Material
Aluminum Alloy
System of Measurement
Inch
Carriage Type
Twin
Description
Twin Roller Pillow Block, Includes Scrapers Scrapers Included, System of Measurement Inch, For Shaft Diameter 1 1/4 in, Overall Length 7.5 in, Overall Width 4 in, Overall Height 2.5625 in, Center Height 1.5 in, Dynamic Load Rating 2,800 lbf, Carriage Type Twin, Mount Hole Center to Center Width 3.5 in, Mount Hole Center to Center Length 5.5 in, For Shaft Type Round, Mounting Hole Diameter 0.21875 in, Shaft Center to Mount Hole Width 1.75 in, Bearing Material Aluminum Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.