Twin Roller Pillow Block, 9"L, 4.75"W
Mfr # TWN-24-OPN-S
Zoro # G609691408
product price: $953.99
/ea
Free Shipping & Returns
Key Features
Overall Length
9 in
Overall Width
4.75 in
Overall Height
2.875 in
Lubrication
Grease Lubrication
Resistance Properties
Corrosion Resistance
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TWN-24-OPN-S
Zoro #
G609691408
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
9 in
Overall Width
4.75 in
Overall Height
2.875 in
Mounting Hole Diameter
0.28125 in
Mount Hole Center to Center Length
6.5 in
Mount Hole Center to Center Width
4.125 in
Center Height
1.75 in
For Shaft Diameter
1 1/2 in
Mounting Bolt Size
1/4"
Shaft Center to Mount Hole Width
1.875 in
Details
Item
Twin Roller Pillow Block
Lubrication
Grease Lubrication
Resistance Properties
Corrosion Resistance
Carriage Type
Twin
System of Measurement
Inch
Includes Scrapers
Scrapers Included
Dynamic Load Rating
3,320 lbf
Weight
6.5 lb
Bearing Material
Aluminum Alloy
Housing Material Name
Aluminum Alloy
For Shaft Type
Round
Description
Twin Roller Pillow Block, Includes Scrapers Scrapers Included, System of Measurement Inch, For Shaft Diameter 1 1/2 in, Overall Length 9 in, Overall Width 4.75 in, Overall Height 2.875 in, Center Height 1.75 in, Dynamic Load Rating 3,320 lbf, Carriage Type Twin, Mount Hole Center to Center Width 4.125 in, Mount Hole Center to Center Length 6.5 in, For Shaft Type Round, Mounting Hole Diameter 0.28125 in, Shaft Center to Mount Hole Width 1.875 in, Bearing Material Aluminum Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.