Twin Roller Pillow Block, 9"L, 4.75"W
Mfr # TWN-24-OPN
Zoro # G309691418
product price: $779.99
/ea
Free Shipping & Returns
Key Features
Overall Height
2.875 in
Overall Length
9 in
Overall Width
4.75 in
Resistance Properties
Corrosion Resistance
Housing Material Name
Aluminum Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TWN-24-OPN
Zoro #
G309691418
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
2.875 in
Overall Length
9 in
Overall Width
4.75 in
Mount Hole Center to Center Length
6.5 in
Center Height
1.75 in
Mount Hole Center to Center Width
4.125 in
Shaft Center to Mount Hole Width
1.875 in
Mounting Bolt Size
1/4"
Mounting Hole Diameter
0.28125 in
For Shaft Diameter
1 1/2 in
Details
Item
Twin Roller Pillow Block
Resistance Properties
Corrosion Resistance
Housing Material Name
Aluminum Alloy
Carriage Type
Twin
Bearing Material
Aluminum Alloy
Dynamic Load Rating
3,320 lbf
Lubrication
Grease Lubrication
Weight
6.5 lb
For Shaft Type
Round
System of Measurement
Inch
Description
Twin Roller Pillow Block, System of Measurement Inch, For Shaft Diameter 1 1/2 in, Overall Length 9 in, Overall Width 4.75 in, Overall Height 2.875 in, Center Height 1.75 in, Dynamic Load Rating 3,320 lbf, Carriage Type Twin, Mount Hole Center to Center Width 4.125 in, Mount Hole Center to Center Length 6.5 in, For Shaft Type Round, Mounting Hole Diameter 0.28125 in, Shaft Center to Mount Hole Width 1.875 in, Bearing Material Aluminum Alloy, Mounting Bolt Size 1/4 In., Weight 6.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.