Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twin Roller Pillow Block, 7.5"L, 4"W

  • Mfr # TWN-20-OPN

  • Zoro # G009691398


product price: $743.99
/ea
Free Shipping & Returns

Key Features

Overall Width
4 in
Overall Height
2.5625 in
Overall Length
7.5 in
Resistance Properties
Corrosion Resistance
Lubrication
Grease Lubrication
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWN-20-OPN
Zoro #
G009691398
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Height
2.5625 in
Overall Length
7.5 in
Center Height
1.5 in
Mounting Hole Diameter
0.21875 in
For Shaft Diameter
1 1/4 in
Mounting Bolt Size
#10
Mount Hole Center to Center Length
5.5 in
Shaft Center to Mount Hole Width
1.75 in
Mount Hole Center to Center Width
3.5 in

Details

Item
Twin Roller Pillow Block
Resistance Properties
Corrosion Resistance
Lubrication
Grease Lubrication
Dynamic Load Rating
2,800 lbf
For Shaft Type
Round
System of Measurement
Inch
Carriage Type
Twin
Bearing Material
Aluminum Alloy
Weight
4.4 lb
Housing Material Name
Aluminum Alloy

Description

Twin Roller Pillow Block, System of Measurement Inch, For Shaft Diameter 1 1/4 in, Overall Length 7.5 in, Overall Width 4 in, Overall Height 2.5625 in, Center Height 1.5 in, Dynamic Load Rating 2,800 lbf, Carriage Type Twin, Mount Hole Center to Center Width 3.5 in, Mount Hole Center to Center Length 5.5 in, For Shaft Type Round, Mounting Hole Diameter 0.21875 in, Shaft Center to Mount Hole Width 1.75 in, Bearing Material Aluminum Alloy, Mounting Bolt Size #10, Weight 4.4 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.