Shop PBC LINEAR
See all product information
Create Account
Pillow Block Bearing, Aluminum Alloy Housing Material, 2 in Dia
- Mfr # TWN-32-OPN
- Zoro # G309691388
product price:Â
$
1,235.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Housing Material
Aluminum Alloy
Bearing Material
Aluminum Alloy
Bore Diameter
2 in
Center Height
2-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TWN-32-OPN
- Zoro #
- G309691388
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 2 in
- Center Height
- 2-1/8 in
- Mount Hole Center-to-Center Length
- 10-1/2 in
- Mount Hole Size
- 0.40625 in
- Overall Length
- 12 in
- Overall Width
- 6 in
- Overall Height
- 3-1/2 in
- Mount Hole Center to Center Length
- 10.5 in
- For Shaft Diameter
- 2 in
- Shaft Center to Mount Hole Width
- 2.5 in
- Mount Hole Center to Center Width
- 5.25 in
- Mounting Hole Diameter
- 0.40625 in
- Mounting Bolt Size
- 3/8"
- Mount Hole Center-to-Center Width
- 5.25 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Twin Roller Pillow Block, System of Measurement Inch, For Shaft Diameter 2 in, Overall Length 12 in, Overall Width 6 in, Overall Height 3.5 in, Center Height 2.125 in, Dynamic Load Rating 4,800 lbf, Carriage Type Twin, Mount Hole Center to Center Width 5.25 in, Mount Hole Center to Center Length 10.5 in, For Shaft Type Round, Mounting Hole Diameter 0.40625 in, Shaft Center to Mount Hole Width 2.5 in, Bearing Material Aluminum Alloy, Mounting Bolt Size 3/8 In., Weight 12.4 lb
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.