FHP V-Belt, Duraflex GL, 3L580, 3L, NR, 58 in, 3/8 in Top Width
- Mfr # 3L580
- Zoro # G3067495
product price:Â
$
10.39
/ea
Key Features
V-Belt Type
V-Belt
V-Belt Section
3L
Number of Ribs
1
Top Width
3/8 in
Thickness
7/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3L580
- Zoro #
- G3067495
- UPC #
- 190735290927
- Country of Origin
- Multiple
- Item
- FHP V-Belt
- V-Belt Type
- V-Belt
- Belt Series
- Duraflex GL
- V-Belt Section
- 3L
- Industry Number
- 3L580
- Number of Ribs
- 1
- Material
- NR
- Reinforcing Cord Material
- Polyester
- Standards
- ARPM
- Construction
- Wrapped
- Maximum Operating Temperature
- 194 Degrees F
- Number of Bands
- 1
- Resistance Properties
- Anti-Static, Heat-Resistant, Oil-Resistant
- Minimum Operating Temperature
- -22 Degrees F
- Edge Construction
- Wrapped
- Belt Material
- Rubber Compound
- Application
- Heavy Industry, HVAC, Light Industry
- Color
- Black
- Tensile Strength
- 2,000 N/mm
- Belt Coating
- Rubber
- System of Measurement
- Inch
- Profile Type
- Single-Sided
- Static Conductivity
- Not Static Conductive
- Wire Color
- Black
Dimensions
- Top Width
- 3/8 in
- Thickness
- 7/32 in
- Outside Length
- 58 in
- For Minimum Pulley Pitch Diameter
- 1.5 in
- Belt Trade Size
- 3L
- Rib Width
- 0.375 in
- Pitch Length
- 580 in
- Nominal Length
- 58 in
Description
The DAYTON - 3L580 is a Fractional Horsepower (FHP) V-Belt, a type of power transmission belt widely used in various industrial applications. This V-belt is intended for use in power transmission between pulleys in machinery, which may contribute to smoother operation and potential reduction of downtime. It's constructed with the intent of durability under heavy-duty usage.
Key Features of the DAYTON - 3L580 FHP V-Belt:
- Belt Material: The belt is made from Gum Rubber, a material known for its durable and flexible properties.
- Construction: The wrapped construction is a feature that could potentially enhance the belt's strength and resistance to wear.
- For Minimum Pulley Pitch Diameter: With a minimum pulley pitch diameter specification of 1.5 inches, this belt has been designed with the intention to fit various sizes of pulleys in machinery.
- Operating Temperature Range: The specified operating temperature range for this V-belt is -22 Degrees F up to 194 Degrees F; it has been designed with an aim towards compatibility within these ranges.
- Number of Ribs: Features one rib intended as part of design considerations aimed at distributing load evenly which may improve its power transmission efficiency.
- Outside Length & Top Width: An outside length specification of 58 inches and top width measurement specification of 3/8 inch are provided as guidance towards achieving proper fit within various industrial machinery or commercial equipment setups.
- V-Belt Section & Type: Classified under the '3L' section indicating its dimensions compatibility with certain types of machinery; it is classified under the Fractional Horsepower category, which indicates it may be suitable for use in certain types of less demanding mechanical systems
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.