Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twin Roller Pillow Block, 4.5"L, 2.75"W

  • Mfr # TWN-12-OPN

  • Zoro # G909691443


product price: $462.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4.5 in
Overall Height
1.5625 in
Overall Width
2.75 in
Center Height
0.937 in
Dynamic Load Rating
1,200 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWN-12-OPN
Zoro #
G909691443
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.5 in
Overall Height
1.5625 in
Overall Width
2.75 in
Center Height
0.937 in
Mounting Bolt Size
#8
Mounting Hole Diameter
0.1875 in
Mount Hole Center to Center Length
3.5 in
Shaft Center to Mount Hole Width
1.0625 in
For Shaft Diameter
3/4 in
Mount Hole Center to Center Width
2.375 in

Details

Item
Twin Roller Pillow Block
Dynamic Load Rating
1,200 lbf
Resistance Properties
Corrosion Resistance
Weight
1.2 lb
System of Measurement
Inch
For Shaft Type
Round
Bearing Material
Aluminum Alloy
Housing Material Name
Aluminum Alloy
Carriage Type
Twin
Lubrication
Grease Lubrication

Description

Twin Roller Pillow Block, System of Measurement Inch, For Shaft Diameter 3/4 in, Overall Length 4.5 in, Overall Width 2.75 in, Overall Height 1.5625 in, Center Height 0.937 in, Dynamic Load Rating 1,200 lbf, Carriage Type Twin, Mount Hole Center to Center Width 2.375 in, Mount Hole Center to Center Length 3.5 in, For Shaft Type Round, Mounting Hole Diameter 0.1875 in, Shaft Center to Mount Hole Width 1.0625 in, Bearing Material Aluminum Alloy, Mounting Bolt Size #8, Weight 1.2 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.