V-Guide Wheel Bearing, Bore 0.1870 In
Mfr # VWSS1
Zoro # G0525043
product price: $63.49
/eaKey Features
Type
Redi-Rail
Bore Dia. (In.)
0.187 in
Outside Dia. (In.)
0.771 in
Overall Width (In.)
0.31 in
Lubrication
Permanently Greased
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VWSS1
Zoro #
G0525043
UPC #
-
Country of Origin
China
Dimensions
Bore Dia. (In.)
0.187 in
Outside Dia. (In.)
0.771 in
Overall Width (In.)
0.31 in
Overall Width
0.31 in
Bore Diameter
0.187 in
Size
1
Outside Diameter
0.771 in
Details
Item
V-Guide Wheel Bearing
Type
Redi-Rail
Material
303 Stainless Steel
Lubrication
Permanently Greased
For Use With
V-Guide Rail
Angled (Deg.)
90
Bearing Type
Sealed
Wheel Material
303 Stainless Steel
Vee Angle
90 Degrees
System of Measurement
Inch
Bearing Protection
Sealed
Description
V-Guide Wheel Bearing, Bearing Protection Sealed, Bore Diameter 0.187 in, For Use With V-Guide Rail, Lubrication Permanently Greased, Outside Diameter 0.771 in, Overall Width 0.31 in, Size 1, System of Measurement Inch, Wheel Material 303 Stainless Steel, Vee Angle 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.