Zoro Homepage

V-Guide Wheel Bearing, Bore 0.5906 In

  • Mfr # VWS4

  • Zoro # G2591854


product price: $71.39
/ea

Key Features

Type
Redi-Rail
Bore Dia. (In.)
0.5906 in
Outside Dia. (In.)
2.36 in
Overall Width (In.)
0.75 in
Lubrication
Permanently Greased
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VWS4
Zoro #
G2591854
UPC #
-
Country of Origin
China

Dimensions

Bore Dia. (In.)
0.5906 in
Outside Dia. (In.)
2.36 in
Overall Width (In.)
0.75 in
Overall Width
0.75 in
Outside Diameter
2.36 in
Bore Diameter
0.591 in
Size
4

Details

Item
V-Guide Wheel Bearing
Type
Redi-Rail
Material
52100 Steel
Lubrication
Permanently Greased
Bearing Type
Sealed
Angled (Deg.)
90
For Use With
V-Guide Rail
Vee Angle
90 Degrees
System of Measurement
Inch
Wheel Material
52100 Steel
Bearing Protection
Sealed

Description

V-Guide Wheel Bearing, Bearing Protection Sealed, Bore Diameter 0.591 in, For Use With V-Guide Rail, Lubrication Permanently Greased, Outside Diameter 2.36 in, Overall Width 0.75 in, Size 4, System of Measurement Inch, Wheel Material 52100 Steel, Vee Angle 90 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.