Shop PC-11
See all product information
Create Account
Marine All Purpose High Strength Off White Epoxy 6 oz
- Mfr # PC11-1/2#
- Zoro # G500463982
product price:
$
17.79
/ea
Key Features
Container Size
16.75 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PC11-1/2#
- Zoro #
- G500463982
- UPC #
- 54983080115
- Country of Origin
- United States
Dimensions
- Container Size
- 16.75 oz
Details
- Item
- Spray Adhesive
Description
PC-11 was formulated as a true marine epoxy, allowing users to bond to wet, dry and fully submerged substrates. PC-11 formulation provides extended working time, for large and critical jobs, which allows the user to reposition work or make changes. High "wet grab" or tack of PC-11 makes overhead and sidewall work easy without drip or sag. PC-11 demonstrates excellent chemical resistance to mild acids, caustics, detergents, gasoline, fuel oil, salt and fresh water.
- • Ready to use paste marine epoxy
- • Waterproof and Seal cracked fiberglass
- • Multipurpose epoxy designed for use as an adhesive, sealer or filler
- • 8 oz size
- • cures wet or dry
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.