Shop PC-300 POLYCARBONATE
See all product information
Create Account
1/2" x 24" x 24" static-dissipative coated clear polycarbonate sheet
- Mfr # BBMDA-500-22-00
- Zoro # G922844147
product price:Â
$
552.99
/ea
Sold in multiples of 8 for
$4,423.92
Free Shipping & Returns
Key Features
Plastic Material
Polycarbonate
Plastic Thickness
1/2 in
Color
Clear
Coating Type
ESD Coated Sheet
Size
24" x 24"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BBMDA-500-22-00
- Zoro #
- G922844147
- UPC #
- -
- Country of Origin
- United States
- Item
- ESD Polycarbonate sheet
- Plastic Material
- Polycarbonate
- Color
- Clear
- Coating Type
- ESD Coated Sheet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.