1-Roll of 1.88in x 60 Yds Shurtape Red PC667 UV Resistant Stucco Tape

  • Mfr # 100526

  • Zoro # G115551159


product price:  $12.39
/ea

Key Features

Tape Color
Red
Metric Tape Length
55m
Metric Tape Width
48mm
Tape Thickness
9.0 mils
Tape Backing Material
Waterproof, UV-resistant polyethylene film with a cloth carrier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100526
Zoro #
G115551159
UPC #
40074019751
Country of Origin
United States

Dimensions

Metric Tape Length
55m
Metric Tape Width
48mm
Tape Thickness
9.0 mils

Details

Tape Color
Red
Tape Backing Material
Waterproof, UV-resistant polyethylene film with a cloth carrier
Tape Adhesive Material
Blended Rubber

Description

This red stucco masking tape is a specialty grade cloth duct tape used for protective masking of non-painted surfaces of various materials such as steel, vinyl, aluminum and anodized metals. Used in plastering, stucco, concrete, pools, tile and synthetic surfaces when UV resistance is required.


  • This red stucco masking tape is a specialty grade cloth duct tape used for protective masking of non-painted surfaces of various materials such as steel, vinyl, aluminum and anodized metals. Used in plastering, stucco, concrete, pools, tile and synthetic surfaces when UV resistance is required.
  • Clean removal, no residue after 14-day exposure
  • Easy tear
  • Waterproof backing
  • High tack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.