Zoro Homepage

PC Concrete 8.6 Oz. Repair Epoxy

  • Mfr # 7256

  • Zoro # G121878196


product price: $37.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7256
Zoro #
G121878196
UPC #
54983072561
Country of Origin
United States

Description

A (2) component (1.1 ratio) 100% solids high modulus structural epoxy paste for anchoring and concrete repair. Resin and hardener are uniformly dispensed from cartridge and mixed through mixing nozzle (included) using a standard caulk gun. Formulated for anchoring threaded rods bolts rebar dowels and smooth dowels into concrete grout filled block and unreinforced masonry. Has exceptional strength with a high-heat deflection temperature of 134 deg. F. Excellent for filling and repairing cracks in concrete and will not come loose from any cleaned concrete surface. Will hold during expansion and contraction of concrete for permanent concrete repair. Solvent-free no odor moisture-intensive. Working time 20 minutes at 75 deg. F. Bolt down/paint time as little as 4 hours. Can be used as adhesive on wood metal (all types) glass brick block rubber concrete stone slate fiberglass tile and more in any and all combinations. Tools/equipment may be cleaned with denatured alcohol xylene or aromatic solvents. Approved by ICC ES Leagcy Report ER-4996 SBCCI Report No. 2055 City of Los Angeles Research Report No. 25265 Miami Dade Product Control: No. 08-0520.10 and Florida DOT Spec 937HVozzles. 250 ml. (8.6 oz.) cartridge comes with 2 nozzles.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.