Shop PC PRODUCTS
See all product information
Create Account
9 Oz OSI 2445634 000-Clear Quad Max Window, Door and Siding Sealant
- Mfr # 084113
- Zoro # G823656580
product price:Â
$
15.69
/ea
Key Features
Application
Window, Door & Siding
Sealant Base
Silane Modified Polymer
Color
000-Clear
Container Size
9 Oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 084113
- Zoro #
- G823656580
- UPC #
- 028756958390
- Country of Origin
- United States
- Application
- Window, Door & Siding
- Sealant Base
- Silane Modified Polymer
- Color
- 000-Clear
- Item
- Window, Door and Siding Sealant
Dimensions
- Container Size
- 9 Oz
Description
Create an air and vapor barrier around window and door flanges and joints with OSI QUAD Butyl Flash. The self-adhesive tape is easy to install on both residential and commercial applications and performs against a range of temperatures. As part of the OSI QUAD Window & Door System, it helps protect interior spaces against the elements, sealing joints and cracks in exterior wall assemblies.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.