Adhesive Remover, PC-Clear Series, Clear, 18.7 oz, Aerosol Can, 1:01 Mix Ratio, 1 hr Functional Cure

  • Mfr # 075005

  • Zoro # G4622055


product price: $10.15
/ea

Key Features

Type
Medium Viscosity, Fast Curing, Waterproof After Cure
Color
Clear
For Use On
50mL Dispensing Gun
Container Size
18.7 oz
Container Type
Aerosol Can
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
075005
Zoro #
G4622055
UPC #
054983075005
Country of Origin
United States

Dimensions

Container Size
18.7 oz
Size
1.69 oz

Details

Item
Adhesive Remover
Type
Medium Viscosity, Fast Curing, Waterproof After Cure
Color
Clear
For Use On
50mL Dispensing Gun
Container Type
Aerosol Can
Functional Cure
1 hr
Full Cure
1 hr
Mixing Ratio
1:01
Shear Strength
2,450 psi
Temp. Range
-20 Degrees to 200 Degrees
Working Time
4 min
Series
PC-Clear
Temp. Range (F)
-20 Degrees to 200 Degrees
Epoxy Container
Dual-Cartridge
Epoxy Color
Clear
Green Environmental Attribute
Does Not Contain Polymers Based On Zinc Or Toxic Metals, Isocyanate, Or Polymers Of Urethane
Includes
2 mixing nozzles
Work Life
4 min
Structural Adhesive Type
Epoxy Adhesive
For Use With
50 mL Dispensing Gun
Epoxy Max. Temp
200 Degrees to 249 Degrees F
Shear Strength (PSI)
2,450
Coverage
0.08 to 0.67 sq ft
Resin Type
Epoxy
Application Method
Two-Part Dispenser
Dry Time
Does Not Dry
Water Resistance
Waterproof
Maximum Viscosity
15,000 cps
Alternate Product Name
PC-Clear Liquid Epoxy
Low Odor
Yes
Maximum Performance Temperature
200 Degrees F
Hardener Volume
25 mL
Minimum Performance Temperature
-20 Degrees F
Primary Applications
General Purpose
VOC Content Weight
0 g/L
Full Cure Time
1 hr
Hardness at Full Cure
80 Shore D
Minimum Viscosity
10,000 cps
Interior/Exterior
Interior/Exterior
VOC Content Weight Percentage
0%
Maximum Application Temperature
200 Degrees F
Tensile Strength
2,450 psi
Cure Method
Ambient
Marine Grade
Yes
Non-Sagging
No
Included Components
Resin and Hardener
Resin Volume
25 mL
Standards
ASTM D1002
Total Volume
50 mL
Cured Color
Clear
Compatible Applicator (Grainger Part Number)
48H964
Materials Bonded
Ceramic, Concrete, Fabric, Glass, Masonry, Metal, Wood
Weight
13 oz
Container Type - Adhesives
Dual-Cartridge

Description

Epoxy Adhesive, Container Type Dual-Cartridge, Coverage 0.08 to 0.67 sq ft, Cure Method Ambient, Cured Color Clear, For Use With 50 mL Dispensing Gun, Hardener Volume 25 mL, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor Yes, Marine Grade Yes, Materials Bonded Ceramic, Concrete, Fabric, Glass, Masonry, Metal, Wood, VOC Content Weight 0 g/L, VOC Content Weight Percentage 0 Percent, Water Resistance Waterproof, Working Time 4 min

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.