Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Primer, PC-Rot Series, Amber, 4.5 fl oz, Aerosol Can, 2:01 Mix Ratio, Not Rated Functional Cure

  • Mfr # 192610

  • Zoro # G3471097


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Type
Wood Hardener
Application
Repair Rotted Or Insect Damaged Wood
Color
Amber
For Use On
PC Wood Guardian And PC Woody
Container Size
1.5 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192610
Zoro #
G3471097
UPC #
054983192610
Country of Origin
United States

Dimensions

Container Size
1.5 gal
Size
1.5 gal

Details

Item
Primer
Type
Wood Hardener
Application
Repair Rotted Or Insect Damaged Wood
Color
Amber
For Use On
PC Wood Guardian And PC Woody
Container Type
Jug
Functional Cure
Not Rated
Full Cure
3 day
Mixing Ratio
2:01
Shear Strength
4,500 psi
Temp. Range
-20 Degrees to 200 Degrees
Working Time
1 hr
Series
PC-Rot
Work Life
1 hr
Epoxy Max. Temp
200 Degrees to 249 Degrees F
Temp. Range (F)
-20 Degrees to 200 Degrees
Coverage
75 to 150 sq ft
Structural Adhesive Type
Epoxy Adhesive
For Use With
PC Wood Guardian And PC Woody
Epoxy Color
Amber
Shear Strength (PSI)
4,500
Epoxy Container
Jug
Includes
Resin and Hardener
Dry Time
30 to 70 sec
Resin Type
Epoxy
Base Type
Acetone/Isopropanol-Based
Full Cure Time
3 day
Cure Method
Ambient
Total Volume
1.5 gal
Hardness at Full Cure
78 Shore D
Marine Grade
Yes
VOC Content Weight
0 g/L
Interior/Exterior
Interior/Exterior
Cured Color
Amber
Minimum Viscosity
10,000 cps
Features
Chemical Resistant
Tensile Strength
4,500 psi
Minimum Performance Temperature
-20 Degrees F
Standards
OSHA 29 CFR 1910.1200
Materials Bonded
Brick, Concrete, Fiberglass, Masonry, Stone, Wood
Maximum Performance Temperature
200 Degrees F
Alternate Product Name
PC-Rot Terminator Epoxy Wood Hardener
Low Odor
Yes
Maximum Viscosity
15,000 cps
Water Resistance
Waterproof
Included Components
Resin and Hardener
Non-Sagging
Yes
Primary Applications
Woods
VOC Content Weight Percentage
0%
Container Type - Adhesives
Jug

Description

Epoxy Adhesive, Coverage 9.61 to 76.89 sq ft, Cure Method Ambient, Cured Color Amber, Features Chemical Resistant, For Use With PC Wood Guardian, PC Woody, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor Yes, Marine Grade Yes, Materials Bonded Brick, Concrete, Fiberglass, Masonry, Stone, Wood, VOC Content Weight 0 g/L, VOC Content Weight Percentage 0 Percent, Water Resistance Waterproof, Working Time 1 hr, Maximum Performance Temperature 200 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.