Zoro Homepage

Epoxy Adhesive, PC-11 Series, Off White, Can, 1:01 Mix Ratio, 12 hr Functional Cure

  • Mfr # 080115

  • Zoro # G3325481


product price: $14.29
/ea

Key Features

Type
Marine Grade, High Strength Paste
Application
Repairing and Bonding For Home, Farm, Office and Marine Automotive
Color
Off White
For Use On
Masonry, Metal, Plastic, Rubber, Wood
Container Type
Can
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
080115
Zoro #
G3325481
UPC #
054983080115
Country of Origin
United States

Dimensions

Size
8.0 oz

Details

Item
Epoxy Adhesive
Type
Marine Grade, High Strength Paste
Application
Repairing and Bonding For Home, Farm, Office and Marine Automotive
Color
Off White
For Use On
Masonry, Metal, Plastic, Rubber, Wood
Container Type
Can
Functional Cure
12 hr
Full Cure
48 hr
Mixing Ratio
1:01
Shear Strength
1,710 psi
Temp. Range
-20 Degrees to 200 Degrees
Working Time
30 min
Series
PC-11
Structural Adhesive Type
Epoxy Adhesive
Epoxy Color
Off-White
Work Life
20 min
Temp. Range (F)
-20 Degrees to 200 Degrees
Coverage
0.4 to 3.2 sq ft
Epoxy Max. Temp
200 Degrees to 249 Degrees F
Epoxy Container
Can
Shear Strength (PSI)
1,710
Includes
Resin and Hardener
Resin Type
Epoxy
Included Components
Resin and Hardener
Non-Sagging
Yes
Minimum Viscosity
10,000 cps
VOC Content Weight
0 g/L
Features
Impact Resistant
Cured Color
Off-White
Maximum Application Temperature
200 Degrees F
Total Volume
8 fl oz
Low Odor
Yes
Maximum Performance Temperature
200 Degrees F
Full Cure Time
48 hr
Alternate Product Name
PC-11 Epoxy Paste
Materials Bonded
Fiberglass, Metal, Plastic, Tile, Wood
Primary Applications
Marine Environments
Tensile Strength
1,710 psi
Marine Grade
Yes
Interior/Exterior
Interior/Exterior
Hardness at Full Cure
72 Shore D
Minimum Performance Temperature
-20 Degrees F
VOC Content Weight Percentage
0%
Standards
ASTM C413, ASTM C580, ASTM D1002, ASTM D2240, ASTM D695, ASTM D792
Water Resistance
Waterproof
Maximum Viscosity
15,000 cps
Container Type - Adhesives
Can

Description

Epoxy Adhesive, Container Type Can, Coverage 0.4 to 3.2 sq ft, Cured Color Off-White, Features Impact Resistant, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor Yes, Marine Grade Yes, Materials Bonded Fiberglass, Metal, Plastic, Tile, Wood, VOC Content Weight 0 g/L, VOC Content Weight Percentage 0 Percent, Water Resistance Waterproof, Working Time 30 min, Maximum Application Temperature 200 Degrees F, Maximum Performance Temperature 200 Degrees F

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.