Epoxy Adhesive, PC-Rot Series, Gray, Tube, 2:01 Mix Ratio, Not Rated Functional Cure

  • Mfr # 350614

  • Zoro # G2833835


product price: $10.89
/ea

Key Features

Type
Wood Hardener
Application
Repair Rotted Or Insect Damaged Wood
Color
Gray
For Use On
PC Wood Guardian And PC Woody
Container Type
Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
350614
Zoro #
G2833835
UPC #
054983350614
Country of Origin
United States

Dimensions

Size
3.2 oz

Details

Item
Epoxy Adhesive
Type
Wood Hardener
Application
Repair Rotted Or Insect Damaged Wood
Color
Gray
For Use On
PC Wood Guardian And PC Woody
Container Type
Tube
Functional Cure
Not Rated
Full Cure
3 day
Mixing Ratio
2:01
Shear Strength
4,500 psi
Temp. Range
-20 Degrees to 200 Degrees
Working Time
1 hr
Series
PC-Rot
Coverage
1.26 to 2.5 sq ft
Epoxy Container
Bottle
Shear Strength (PSI)
4,500
Work Life
1 hr
Structural Adhesive Type
Epoxy Adhesive
Temp. Range (F)
-20 Degrees to 200 Degrees
For Use With
PC Wood Guardian And PC Woody
Epoxy Color
Amber
Epoxy Max. Temp
200 Degrees to 249 Degrees F
Includes
Resin and Hardener
Resin Type
Epoxy
Hardness at Full Cure
78 Shore D
Tensile Strength
4,500 psi
Features
Chemical Resistant
Interior/Exterior
Interior/Exterior
Alternate Product Name
PC-Rot Terminator Epoxy Wood Hardener
Low Odor
Yes
Cure Method
Ambient
Marine Grade
Yes
Primary Applications
Woods
VOC Content Weight Percentage
0%
Standards
OSHA 29 CFR 1910.1200
Cured Color
Amber
Water Resistance
Waterproof
Non-Sagging
Yes
Included Components
Resin and Hardener
Minimum Viscosity
10,000 cps
Materials Bonded
Brick, Concrete, Fiberglass, Masonry, Stone, Wood
VOC Content Weight
0 g/L
Maximum Viscosity
15,000 cps
Full Cure Time
3 day
Maximum Performance Temperature
200 Degrees F
Minimum Performance Temperature
-20 Degrees F
Total Volume
3.2 fl oz
Container Type - Adhesives
Bottle

Description

Epoxy Adhesive, Container Type Bottle, Coverage 0.16 to 1.31 sq ft, Cure Method Ambient, Cured Color Amber, Features Chemical Resistant, For Use With PC Wood Guardian, PC Woody, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor Yes, Marine Grade Yes, Materials Bonded Brick, Concrete, Fiberglass, Masonry, Stone, Wood, VOC Content Weight 0 g/L, VOC Content Weight Percentage 0 Percent, Water Resistance Waterproof, Working Time 1 hr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.