Zoro Homepage

Professional Bottle Super Glue, Clear, 0.71 oz, Bottle

  • Mfr # 10112

  • Zoro # G807680716


product price: $8.39
/ea

Key Features

Color
Clear
Container Size
0.71 oz
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10112
Zoro #
G807680716
UPC #
54983010112
Country of Origin
United States

Dimensions

Container Size
0.71 oz

Details

Item
Professional Bottle Super Glue
Color
Clear
Container Type
Bottle

Description

PC11 thrives in wet environments It is resistant to water whether it is fresh or salt Thick consistency like PC7 and long opentime 30 mins Work horizontal or vertical, indoor or outdoor Wet, dry or under water Whether you are working on an area where you just cant remove water and moisture or you want the white color for your repair, PC11 is your choice Choose PC11 for ceramic repairs, pools and spas, fiberglass boats, tubs and sinks, stock tanks and thousands of other repairs It has excellent adhesive properties bonding metals, fiberglass, wood, tile and some plastics such as ABS and rigid PVC Ample opentime allows tooling or positioning in order to tackle larger and challenging jobs When mixed, the epoxy, partA white and the hardener partB lt blue react to form a bond of tremendous strength and flexibility The PC11 formulation is slowcuring, but slow can be a good thing especially for large tasks

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.