Zoro Homepage

Protective Coating 087770 .5 Lb PC-7 Epoxy Paste in Dark Gray

  • Mfr # 54983087770

  • Zoro # G104174086


product price: $42.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54983087770
Zoro #
G104174086
UPC #
054983087770
Country of Origin
United States

Description

PC-7 is the tough job epoxy! This paste epoxy was formulated for maximum bonding power. When mixed, components A (grey) and B (black) reacts to form a bond of tremendous strength. PC-7 formulation provides extended working time, for large and critical jobs, which allow the user to reposition work or make changes. High "wet grab" or tack of PC-7 Paste Epoxy makes overhead and sidewall work easy without drip or sag. PC-7 demonstrates excellent chemical resistance to mild acids, caustics, detergents, gasoline, fuel oil, salt, and fresh water.
  • Color: Dark Gray.
  • Material: Epoxy.
  • Bonds everything to anything.
  • No need for vice or clamp.
  • Use as adhesive, sealant, or filler.
  • Fool proof 50-50 non critical mix.
  • 1 hour working time, room temperature cure.
  • 1/2 Lb.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.