Zoro Homepage

Protective Coating 163337 12 Oz Woody Wood Epoxy Paste

  • Mfr # 163337

  • Zoro # G204174238


product price: $42.59
/ea

Key Features

Color
Clear
Container Size
16 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
163337
Zoro #
G204174238
UPC #
054983163337
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Color
Clear

Description

The PC Products 12 oz. PC-Woody Wood Epoxy Paste can be used inside and outside of your home to help make repair damaged wood. This paste is made of real wood and can rebuild, shape and mold missing wood.
  • Made from real wood and is great for rebuilding missing pieces of rotted wood after the area has been treated with wood hardener (sold separately).
  • Used for reshaping, rebuilding and molding missing wood.
  • For indoor and outdoor use.
  • Cured epoxy acts like real wood and can be sanded, drilled, screwed, nailed, sawed, tapped and filed.
  • Can be painted or stained after curing and sanding.
  • Assembled Depth: 2.5"
  • Assembled Height:: 5.75"
  • Assembled Width: 2.5"
  • Interior/Exterior.
  • Paintable: Yes.
  • Product Depth: 2.75".
  • Product Height: 5.75".
  • Product Width: 2.75".
  • Sandable: Yes.
  • Shrink Resistant: Yes.
  • Tinted: Yes.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.