Zoro Homepage

Protective Coating PC-11 PC-11 White Epoxy Paste

  • Mfr # PC-11

  • Zoro # G504136998


product price: $22.75
/ea

Key Features

Color
White
Materials Bonded
Epoxy Resin
Product Form
Paste
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC-11
Zoro #
G504136998
UPC #
054983020111
Country of Origin
China

Details

Item
Protective Coating
Color
White
Materials Bonded
Epoxy Resin
Product Form
Paste

Description

  • Multi purpose
  • Water proof, land or sea
  • Cures wet, dry and underwater
  • Bonds everthing to anything
  • No need for vice or clamp
  • Use as adhesive, sealant, or filler
  • Fool proof 50-50 non critical mix
  • 1 hour working time, room temperature cure
  • White
  • 2 oz
  • Length: 4
  • Width: 1.5
  • Height: 8.25
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.