Zoro Homepage

Wood Repair Kit, Box, Brown, PC-Rotter Wood Repair Kit

  • Mfr # 84113

  • Zoro # G2463447


product price: $27.99
/ea

Key Features

Container Type
Box
Color
Brown
Application
Repair Non-Structural Rotted Wood
Series
PC-Rotter Wood Repair Kit
Includes
1 Oz. Hand Moldable PC-Lumber Epoxy Putty Stick, 6 oz PC-Woody Wood Epoxy Paste, 8 oz PC-Petrifier Water Based Wood Hardener, and Mixing Board, brush, Gloves, Mixing Sticks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84113
Zoro #
G2463447
UPC #
054983084113
Country of Origin
United States

Dimensions

Container Size
8 oz

Details

Item
Wood Repair Kit
Container Type
Box
Color
Brown
Application
Repair Non-Structural Rotted Wood
Series
PC-Rotter Wood Repair Kit
Includes
1 Oz. Hand Moldable PC-Lumber Epoxy Putty Stick, 6 oz PC-Woody Wood Epoxy Paste, 8 oz PC-Petrifier Water Based Wood Hardener, and Mixing Board, brush, Gloves, Mixing Sticks
Full Cure Time
4 hr
Product Type
Rotted Wood Repair Kit
Working Time
15 min
Maximum Performance Temperature
250 Degrees F
Base Material
Epoxy
Minimum Performance Temperature
35 Degrees F

Description

Kit, Container Type Box, Application Wood Repair, Base Material Epoxy, Color Brown, Container Size 8 oz, Full Cure Time 4 hr, Maximum Performance Temperature 250 Degrees F, Minimum Performance Temperature 35 Degrees F, Working Time 15 min, Product Type Rotted Wood Repair Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.