Wood Glue, PC-7 Series, Light Brown, 8 oz, Bottle, 1:01 Mix Ratio, Not Rated Functional Cure

  • Mfr # 027776

  • Zoro # G3127424


product price: $7.75
/ea

Key Features

Type
High Viscosity, High Strength Paste
Application
Repairing and Bonding For Home, Farm, Office and Marine Automotive
Color
Light Brown
For Use On
Masonry, Metal, Plastic, Rubber, Wood
Container Size
8 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
027776
Zoro #
G3127424
UPC #
054983027776
Country of Origin
United States

Dimensions

Container Size
8 oz
Size
2.0 oz

Details

Item
Wood Glue
Type
High Viscosity, High Strength Paste
Application
Repairing and Bonding For Home, Farm, Office and Marine Automotive
Color
Light Brown
For Use On
Masonry, Metal, Plastic, Rubber, Wood
Container Type
Bottle
Functional Cure
Not Rated
Full Cure
24 hr
Mixing Ratio
1:01
Shear Strength
2,150 psi
Temp. Range
-20 Degrees to 200 Degrees
Working Time
1 hr
Series
PC-7
Epoxy Container
Stick
Work Life
1 hr
Temp. Range (F)
-20 Degrees to 200 Degrees
Coverage
0.1 to 0.8 sq ft
Shear Strength (PSI)
2,150
Structural Adhesive Type
Epoxy Adhesive
Epoxy Max. Temp
200 Degrees to 249 Degrees F
Epoxy Color
Gray
Resin Type
Epoxy
Materials Bonded
Ceramic, Concrete, Masonry, Metal, Plastic
Total Volume
2 fl oz
Minimum Performance Temperature
-20 Degrees F
Water Resistance
Water-Resistant
Minimum Viscosity
10,000 cps
VOC Content Weight
0 g/L
VOC Content Weight Percentage
0%
Cure Method
Ambient
Non-Sagging
Yes
Alternate Product Name
PC-7 Epoxy Paste
Interior/Exterior
Interior/Exterior
Marine Grade
Yes
Low Odor
Yes
Included Components
Resin and Hardener
Maximum Viscosity
15,000 cps
Standards
ASTM C413, ASTM C580, ASTM D1002, ASTM D2240, ASTM D648, ASTM D695, ASTM D792
Primary Applications
General Purpose
Maximum Performance Temperature
200 Degrees F
Tensile Strength
2,150 psi
Maximum Application Temperature
200 Degrees F
Features
Impact Resistant
Hardness at Full Cure
76 Shore D
Cured Color
Dark Gray
Full Cure Time
24 hr
Container Type - Adhesives
Stick

Description

Epoxy Adhesive, Container Type Stick, Coverage 0.1 to 0.8 sq ft, Cure Method Ambient, Cured Color Dark Gray, Features Impact Resistant, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor Yes, Marine Grade Yes, Materials Bonded Ceramic, Concrete, Masonry, Metal, Plastic, VOC Content Weight 0 g/L, VOC Content Weight Percentage 0 Percent, Water Resistance Water-Resistant, Working Time 1 hr, Maximum Application Temperature 200 Degrees F

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.