Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wood Hardener 128 oz Size, Bottle Milky White PC-Petrifier

  • Mfr # 128442

  • Zoro # G2300322


product price: $47.69
/ea

Key Features

For Use With
Any Wood
Setting Time
1 hr
Yield Strength
Not Specified
VOC
Less Than 85g/L
Meets
VOC Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128442
Zoro #
G2300322
UPC #
054983128442
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

For Use With
Any Wood
Setting Time
1 hr
Yield Strength
Not Specified
VOC
Less Than 85g/L
Meets
VOC Compliant
Base Type
Water
Green Environmental Attribute
Meets SCAQMD Requirements
Dry Time
24 hr
Temp. Range
45 Degrees to 200 Degrees F
Dry Time Recoat
24 hr
Begins to Harden
1 hr
Item
Wood Hardener
Traffic Hours
24
Characteristics
Strengthens Softened Wood, Non Solvent, Deep Penetrating, Water Based Polymer, Can Be Poured, Brushed Or Sprayed, Regenerates Rotted, Distressed and Insect Damaged Wood Fibres, Very Low Voc Formula, Can Be Painted Over Once Cured
Application
Sealing and Restoring Rotted Wood Fibers
Functional Cure
24 hr
Dry Time Tack Free
24 hr
Adheres To
Rotten Wood
Color
Milky White
Flash Point
Not Specified
Container Type
Bottle
Full Cure Time
1 wk
For Use On Surface Material
Wood
Coverage
200 sq ft
Standards
SCAQMD, VOC Compliant
Product Type
Wood Hardener
Product Form
Liquid
Minimum Performance Temperature
45 Degrees F
Maximum Performance Temperature
200 Degrees F
VOC Content+1
75 g/L
Cure Type
Ambient
Finishing Features
Paintable, Stainable
Maximum Setting Time
1 hr
Patching and Repairing Properties
Low VOC Formula, Water Based Polymer
Working Time
1 hr
Environment
Indoor/Outdoor
Series
PC-Petrifier

Description

Hardener, Product Form Liquid, Color Milky White, Container Size 1 gal, Container Type Bottle, Coverage 200 sq ft, Cure Type Ambient, Environment Indoor/Outdoor, Finishing Features Paintable, Stainable, Full Cure Time 1 wk, Overall Length Not Applicable, Overall Width Not Applicable, Working Time 1 hr, Application Damaged, Rotted Wood Repair, For Use On Surface Material Wood, Patching and Repairing Properties Low VOC Formula, Water Based Polymer, Standards SCAQMD, VOC Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.