Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wood Hardener 16 oz Size, Bottle Milky White PC-Petrifier

  • Mfr # 164440

  • Zoro # G1620394


product price: $10.19
/ea

Key Features

Container Type
Bottle
Temp. Range
45 Degrees to 200 Degrees F
Adheres To
Rotten Wood
Dry Time Tack Free
24 hr
VOC
Less Than 85g/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
164440
Zoro #
G1620394
UPC #
054983164440
Country of Origin
United States

Dimensions

Size
16 oz
Container Size
16 oz

Details

Container Type
Bottle
Temp. Range
45 Degrees to 200 Degrees F
Adheres To
Rotten Wood
Dry Time Tack Free
24 hr
VOC
Less Than 85g/L
Characteristics
Strengthens Softened Wood, Non Solvent, Deep Penetrating, Water Based Polymer, Can Be Poured, Brushed Or Sprayed, Regenerates Rotted, Distressed and Insect Damaged Wood Fibres, Very Low Voc Formula, Can Be Painted Over Once Cured
Color
Milky White
Setting Time
1 hr
Dry Time
24 hr
Application
Sealing and Restoring Rotted Wood Fibers
Base Type
Water
Yield Strength
Not Specified
Meets
VOC Compliant
Green Environmental Attribute
Meets SCAQMD Requirements
Flash Point
Not Specified
Functional Cure
24 hr
For Use With
Any Wood
Begins to Harden
1 hr
Dry Time Recoat
24 hr
Traffic Hours
24
Item
Wood Hardener
Full Cure Time
1 wk
Coverage
25 sq ft
Standards
SCAQMD, VOC Compliant
For Use On Surface Material
Wood
Color Family
White
Product Type
Wood Hardener
Minimum Performance Temperature
45 Degrees F
Patching and Repairing Properties
Low VOC Formula, Water Based Polymer
Working Time
1 hr
Maximum Setting Time
1 hr
Product Form
Liquid
VOC Content+1
75 g/L
Finishing Features
Paintable, Stainable
Cure Type
Ambient
Maximum Performance Temperature
200 Degrees F
Series
PC-Petrifier
Environment
Indoor/Outdoor

Description

Hardener, Product Form Liquid, Color Milky White, Container Size 16 oz, Container Type Bottle, Coverage 25 sq ft, Cure Type Ambient, Environment Indoor/Outdoor, Finishing Features Paintable, Stainable, Full Cure Time 1 wk, Overall Length Not Applicable, Overall Width Not Applicable, Working Time 1 hr, Application Damaged, Rotted Wood Repair, For Use On Surface Material Wood, Patching and Repairing Properties Low VOC Formula, Water Based Polymer, Standards SCAQMD, VOC Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.